BI15-M30-VP4X/CS12297

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-M30-VP4X/CS12297

Turck Inductive Proximity

BI15-M30-VP4X/CS12297

Turck Inductive Proximity
Sensor, Inductive, Proximity, 15mm
Item Number
BI15-M30-VP4X/CS12297
MFG Item Number
4570771
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-M30-VP4X/CS12297
Sensor, Inductive, Proximity, 15mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4570771
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 15mm Sensing Distance; NO/NC; PNP; Flush Mount
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable with Deutsch Connector
Cable Length 0.25 m
Output Type NO/NC PNP
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.33 lbs
Gross Weight 0.335 lbs