BI15-M30E-LIU-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-M30E-LIU-H1141

Turck Inductive Proximity

BI15-M30E-LIU-H1141

Turck Inductive Proximity
Sensor; Proximity; M30 Inductive;
Item Number
BI15-M30E-LIU-H1141
MFG Item Number
1535563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-M30E-LIU-H1141
Sensor; Proximity; M30 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1535563
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; M30 Inductive; 2-10mm Range; 4 Wire; 15-30VDC; M12; M1535563
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type Analog
Number of Wires 4
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs