BI15-Q20-2LU-H1141/S950

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-Q20-2LU-H1141/S950

Turck Inductive Proximity

BI15-Q20-2LU-H1141/S950

Turck Inductive Proximity
Sensor, Proximity; 15mm Sensing
Item Number
BI15-Q20-2LU-H1141/S950
MFG Item Number
1534611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-Q20-2LU-H1141/S950
Sensor, Proximity; 15mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1534611
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 15mm Sensing Distance; Analog Output; Flush Mount
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type M12 Connector
Output Type Analog
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs