BI15-Q20-Y1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-Q20-Y1X

Turck Inductive Proximity

BI15-Q20-Y1X

Turck Inductive Proximity
Sensor, Proximity; 15mm Sensing
Item Number
BI15-Q20-Y1X
MFG Item Number
1080020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-Q20-Y1X
Sensor, Proximity; 15mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1080020
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 15mm Sensing Distance; 2wire; NAMUR; Flush Mount
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type Top
Status Indicator Yes
Reverse Polarity Protection Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.4 lbs