BI2-CRS524-AP4X2-H1141S34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-CRS524-AP4X2-H1141S34

Turck Inductive Proximity

BI2-CRS524-AP4X2-H1141S34

Turck Inductive Proximity
Sensor, Proximity, Inductive
Item Number
BI2-CRS524-AP4X2-H1141S34
MFG Item Number
4580090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-CRS524-AP4X2-H1141S34
Sensor, Proximity, Inductive

Series Information

Specifications

Specifications
Manufacturer Part Number 4580090
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, Inductive Cylinder Position; Insertion Type; 2mm Range
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type N/O
Number of Wires 3
Composition Metallic
Voltage 10-65 VDC
PSI Rating 1,500 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0 lbs