BI2-CRS603-AN4X2-H1141S34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-CRS603-AN4X2-H1141S34

Turck Inductive Proximity

BI2-CRS603-AN4X2-H1141S34

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI2-CRS603-AN4X2-H1141S34
MFG Item Number
4580097
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-CRS603-AN4X2-H1141S34
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 4580097
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type N/O
Number of Wires 3
Composition Metallic
Voltage 10-65 VDC
PSI Rating 1,500 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0 lbs