BI2-EG08-AP6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI2-EG08-AP6X-V1131 Turck Inductive Proximity, Sensor; Disconnect with Picofest;
MFG Item Number
4602050

BI2-EG08-AP6X-V1131 Turck Inductive Proximity, Sensor; Disconnect with Picofest;

MFG Item Number
4602050
Item Number
BI2-EG08-AP6X-V1131
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-EG08-AP6X-V1131
Sensor; Disconnect with Picofest;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4602050
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Disconnect with Picofest; 8mm; 3 Wire DC PNP
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.03 lbs
Gross Weight 0.035 lbs