BI2-EG08-VP6X-0.2-RS4.4T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-EG08-VP6X-0.2-RS4.4T

Turck Inductive Proximity

BI2-EG08-VP6X-0.2-RS4.4T

Turck Inductive Proximity
PNP-CO Barrelinductive Prox Sensor
Item Number
BI2-EG08-VP6X-0.2-RS4.4T
MFG Item Number
1604680
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-EG08-VP6X-0.2-RS4.4T
PNP-CO Barrelinductive Prox Sensor

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1604680
Manufacturer Turck
Family Series Turck Inductive Proximity
Description PNP-CO Barrelinductive Prox Sensor Maximum of 2mm Detection Range; 10 to 30Vdc
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable with M12 Connector
Cable Length 0.2 m
Output Type NO/NC PNP
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.15 A
Net Weight 0 lbs
Gross Weight 0.1 lbs