BI2-EG08K-AG41X-0.3-RS4.2T/S1589

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI2-EG08K-AG41X-0.3-RS4.2T/S1589 Turck Inductive Proximity, Inductive Prox, M8 tubular, Weldguard
MFG Item Number
BI2-EG08K-AG41X-0.3-RS4.2T/S1589

BI2-EG08K-AG41X-0.3-RS4.2T/S1589 Turck Inductive Proximity, Inductive Prox, M8 tubular, Weldguard

MFG Item Number
BI2-EG08K-AG41X-0.3-RS4.2T/S1589
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-EG08K-AG41X-0.3-RS4.2T/S1589
Inductive Prox, M8 tubular, Weldguard

Series Information

Specifications

Specifications
Manufacturer Part Number BI2-EG08K-AG41X-0.3-RS4.2T/S1589
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Inductive Prox, M8 tubular, Weldguard, pigtail with 4pin M12, 2mm range, flush
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Type DC
Range 2 mm
Connection Type Cable with M12 Connector
Output Type 1NO
Number of Wires 2
Composition Metallic
Voltage 10-55 VDC
Length 11.81 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0 lbs