Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BI2-EG08K-AP6X-V1131 Turck Inductive Proximity, Sensor Inductive; M8; Sr 2mm; PNP 3
BI2-EG08K-AP6X-V1131 Turck Inductive Proximity, Sensor Inductive; M8; Sr 2mm; PNP 3
Item Number
BI2-EG08K-AP6X-V1131
Description
Inductive Proximity, Series
Item #
BI2-EG08K-AP6X-V1131
Sensor Inductive; M8; Sr 2mm; PNP 3
Specifications
Specifications
| Manufacturer Part Number |
4669450 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor Inductive; M8; Sr 2mm; PNP 3 wire |
| Diameter |
8 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
2 mm |
| Connection Type |
3 Pin M8 Connector |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Net Weight |
0.0006 lbs |
| Gross Weight |
0.05 lbs |
BI2-EG08K-AP6X-V1131
Turck Inductive Proximity