BI2-G08-AN6X-H1341

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-G08-AN6X-H1341

Turck Inductive Proximity

BI2-G08-AN6X-H1341

Turck Inductive Proximity
Sensor, Inductive, Proximity, 2mm
Item Number
BI2-G08-AN6X-H1341
MFG Item Number
46026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-G08-AN6X-H1341
Sensor, Inductive, Proximity, 2mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46026
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 2mm Sensing DistanceNO; NPN; Flush Mount
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.15 A
Net Weight 0.025 lbs
Gross Weight 0.05 lbs