BI2-G08K-AP6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-G08K-AP6X-V1131

Turck Inductive Proximity

BI2-G08K-AP6X-V1131

Turck Inductive Proximity
Sensor, Proximity; 2mm Sensing
Item Number
BI2-G08K-AP6X-V1131
MFG Item Number
4672803
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-G08K-AP6X-V1131
Sensor, Proximity; 2mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4672803
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 2mm Sensing DistanceNO; PNP; Flush Mount
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type M8 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Net Weight 0.04 lbs
Gross Weight 0.04 lbs