BI2-G12-ADZ32X-B3131

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI2-G12-ADZ32X-B3131 Turck Inductive Proximity, Sensor; Proximity; M12; Inductive;
MFG Item Number
4205001

BI2-G12-ADZ32X-B3131 Turck Inductive Proximity, Sensor; Proximity; M12; Inductive;

MFG Item Number
4205001
Item Number
BI2-G12-ADZ32X-B3131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-G12-ADZ32X-B3131
Sensor; Proximity; M12; Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4205001
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; M12; Inductive; 2mm Range; 2 Wire; NO; AC/DC; T4205001
Diameter 12 mm
Shielding Shielded
Power Type AC, DC
Range 2 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.045 lbs
Gross Weight 0.075 lbs