Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
BI2-G12-AP6X-H1141
Turck Inductive Proximity
Sensor; M12 x 1; 10 to 30 VDC; 200
Item Number
BI2-G12-AP6X-H1141
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
BI2-G12-AP6X-H1141
Sensor; M12 x 1; 10 to 30 VDC; 200
Specifications
Specifications
| Manufacturer Part Number |
4606595 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; M12 x 1; 10 to 30 VDC; 200 mA (Max.) (Operating); Inductive; |
| Diameter |
12 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
2 mm |
| Connection Type |
M12 Connector |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.055 lbs |
BI2-G12-AP6X-H1141
Turck Inductive Proximity