BI2-M08-AP6X-0.2-RS4T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-M08-AP6X-0.2-RS4T Turck Inductive Proximity, Sensor, Proximity; 8mm Barrel; 2mm

MFG Item Number
46029012

BI2-M08-AP6X-0.2-RS4T Turck Inductive Proximity, Sensor, Proximity; 8mm Barrel; 2mm

MFG Item Number
46029012
Item Number
BI2-M08-AP6X-0.2-RS4T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-M08-AP6X-0.2-RS4T
Sensor, Proximity; 8mm Barrel; 2mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46029012
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 8mm Barrel; 2mm SensingDistance; Flush Mount; PNP; NO; QD
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable with M12 Connector
Cable Length 0.2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.15 A
Net Weight 0 lbs
Gross Weight 0.1 lbs