BI2-M12-AN6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-M12-AN6X-H1141

Turck Inductive Proximity

BI2-M12-AN6X-H1141

Turck Inductive Proximity
Sensor, Inductive, Proximity,
Item Number
BI2-M12-AN6X-H1141
MFG Item Number
46066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-M12-AN6X-H1141
Sensor, Inductive, Proximity,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46066
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, Cylindrical; 2mm; DC; NPN-NO; M12 4-Pin; Shielded
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs
Alternatives
E57EAL12T110SD
E57EAL12T110SD
Eaton Inductive Proximity
NBB2-12GM50-E0-V1
NBB2-12GM50-E0-V1
Pepperl Fuchs Inductive Proximity
EI1202NPOSS-1
EI1202NPOSS-1
Carlo Gavazzi Inductive Proximity