BI2-M12-VN6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-M12-VN6X-H1141

Turck Inductive Proximity

BI2-M12-VN6X-H1141

Turck Inductive Proximity
Sensor; Inductive; Barrel; 12 mm;
Item Number
BI2-M12-VN6X-H1141
MFG Item Number
16430
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-M12-VN6X-H1141
Sensor; Inductive; Barrel; 12 mm;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 16430
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive; Barrel; 12 mm; 10 to 30 VDC; 200 mA (Max.); CPB (Housing)
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type NO/NC NPN
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0.025 lbs
Gross Weight 0.055 lbs