BI2-Q5.5-AP6X-0.3-PSG3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI2-Q5.5-AP6X-0.3-PSG3M Turck Inductive Proximity, Sensor, Inductive, Proximity, 2mm
MFG Item Number
16130825

BI2-Q5.5-AP6X-0.3-PSG3M Turck Inductive Proximity, Sensor, Inductive, Proximity, 2mm

MFG Item Number
16130825
Item Number
BI2-Q5.5-AP6X-0.3-PSG3M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-Q5.5-AP6X-0.3-PSG3M
Sensor, Inductive, Proximity, 2mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 16130825
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 2mm Sensing DistanceNO; PNP; Flush Mount
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable with M8 Connector
Cable Length 0.3 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.15 A
Net Weight 0.03 lbs
Gross Weight 0.03 lbs