BI2-Q5.5-AP6X-0.9-PSG4M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-Q5.5-AP6X-0.9-PSG4M

Turck Inductive Proximity

BI2-Q5.5-AP6X-0.9-PSG4M

Turck Inductive Proximity
Sensor, Inductive, Proximity, 5.5mm
Item Number
BI2-Q5.5-AP6X-0.9-PSG4M
MFG Item Number
16130844
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-Q5.5-AP6X-0.9-PSG4M
Sensor, Inductive, Proximity, 5.5mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 16130844
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 5.5mm X 8mm X 28mm Rectangular Plastic Body; 2mm Range; DC
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable with M8 Connector
Cable Length 0.9 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.15 A
Net Weight 0 lbs
Gross Weight 0.1 lbs