Series Information
| Manufacturer Part Number | 1613000 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor; Proximity; Inductive; 3 Wire DCPNP Output; 2mm Range; 10-30VDC |
| Diameter | 5.5 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 2 mm |
| Connection Type | Wire Leads |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Top |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |