BI2-S12-RZ31X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI2-S12-RZ31X

Turck Inductive Proximity

BI2-S12-RZ31X

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI2-S12-RZ31X
MFG Item Number
13120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-S12-RZ31X
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13120
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 12 mm
Shielding Shielded
Power Type AC, DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC
Number of Wires 2
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Max Load Current 0.1 A
Net Weight 0.18 lbs
Gross Weight 0.2 lbs