BI20-CK4080-ADZ30X2-B1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20-CK4080-ADZ30X2-B1131

Turck Inductive Proximity

BI20-CK4080-ADZ30X2-B1131

Turck Inductive Proximity
Sensor, Proximity, 20mm Sensing
Item Number
BI20-CK4080-ADZ30X2-B1131
MFG Item Number
4283493
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20-CK4080-ADZ30X2-B1131
Sensor, Proximity, 20mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4283493
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 20mm Sensing DistanceNO; 2wire AC/DC; Flush Mount
Shielding Shielded
Power Type AC, DC
Range 20 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO MOSFET
Number of Wires 2
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.5 lbs