BI20-CP40-VP4X2-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20-CP40-VP4X2-H1141

Turck Inductive Proximity

BI20-CP40-VP4X2-H1141

Turck Inductive Proximity
Sensor, Proximity, 20mm Sensing
Item Number
BI20-CP40-VP4X2-H1141
MFG Item Number
1569211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20-CP40-VP4X2-H1141
Sensor, Proximity, 20mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1569211
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 20mm Sensing Distance; NO/NC; PNP; Flush Mount
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type M12 Connector
Output Type NO/NC PNP
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.5 lbs