Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BI20-G47-AP4X Turck Inductive Proximity, Sensor, Inductive, Proximity
BI20-G47-AP4X Turck Inductive Proximity, Sensor, Inductive, Proximity
Item Number
BI20-G47-AP4X
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Sensor, Inductive, Proximity
Specifications
Specifications
| Manufacturer Part Number |
15645 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor, Inductive, Proximity |
| Diameter |
47 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
20 mm |
| Connection Type |
Cable Connection |
| Cable Length |
2 m |
| Output Type |
NO PNP |
| Composition |
Metallic |
| Voltage |
10-65 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0.8 lbs |
BI20-G47-AP4X
Turck Inductive Proximity