BI20-G47-RZ3X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20-G47-RZ3X

Turck Inductive Proximity

BI20-G47-RZ3X

Turck Inductive Proximity
Sensor, Proximity, 20mm Sensing
Item Number
BI20-G47-RZ3X
MFG Item Number
13187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20-G47-RZ3X
Sensor, Proximity, 20mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13187
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 20mm Sensing Distance; AC/DC; NC; Flush Mount
Diameter 47 mm
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0.835 lbs
Gross Weight 0.84 lbs