BI20-G47-Y1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20-G47-Y1X

Turck Inductive Proximity

BI20-G47-Y1X

Turck Inductive Proximity
Sensor, Proximity, 20mm Sensing
Item Number
BI20-G47-Y1X
MFG Item Number
10202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20-G47-Y1X
Sensor, Proximity, 20mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 10202
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 20mm Sensing Distance; 2wire; NAMUR; Flush Mount
Diameter 47 mm
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.65 lbs
Gross Weight 0.785 lbs