Series Information
| Manufacturer Part Number | 1584043 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, 20mm Sensing DistanceNO; NPN; Flush Mount |
| Shielding | Shielded |
| Power Type | DC |
| Range | 20 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO NPN |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 8.4-65 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | Top |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.4 lbs |