BI20R-Q14-LU-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20R-Q14-LU-H1141

Turck Inductive Proximity

BI20R-Q14-LU-H1141

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI20R-Q14-LU-H1141
MFG Item Number
1535548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20R-Q14-LU-H1141
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1535548
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type M12 Connector
Output Type Analog
Number of Wires 3
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Ring
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs