BI20R-Q14-LU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20R-Q14-LU

Turck Inductive Proximity

BI20R-Q14-LU

Turck Inductive Proximity
Sensor, Proximity; 20mm Sensing
Item Number
BI20R-Q14-LU
MFG Item Number
1535546
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20R-Q14-LU
Sensor, Proximity; 20mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1535546
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 20mm Sensing Distance; Analog Output; DC; Flush Mount
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 3
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Ring
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs