BI20R-W30-DAP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI20R-W30-DAP6X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
14042

BI20R-W30-DAP6X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
14042
Item Number
BI20R-W30-DAP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI20R-W30-DAP6X-H1141
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 14042
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Ring
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.145 lbs
Gross Weight 0.145 lbs