BI25-G47SR-FZ3X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI25-G47SR-FZ3X2

Turck Inductive Proximity

BI25-G47SR-FZ3X2

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI25-G47SR-FZ3X2
MFG Item Number
13427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI25-G47SR-FZ3X2
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13427
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 47 mm
Shielding Shielded
Power Type DC
Range 25 mm
Connection Type M16 x 1.5
Output Type NO/NC
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0.645 lbs
Gross Weight 0.68 lbs