BI3-Q08-ES-1.22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI3-Q08-ES-1.22

Turck Inductive Proximity

BI3-Q08-ES-1.22

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI3-Q08-ES-1.22
MFG Item Number
1044602
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI3-Q08-ES-1.22
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1044602
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Range 3 mm
Connection Type Cable with BNC Connector
Cable Length 1.22 m
Composition Metallic
Sensing Type Top
Status Indicator No
Net Weight 0 lbs
Gross Weight 0.1 lbs