BI3U-EM12-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI3U-EM12-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; M12 Inductive;

MFG Item Number
1634340

BI3U-EM12-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; M12 Inductive;

MFG Item Number
1634340
Item Number
BI3U-EM12-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI3U-EM12-AP6X-H1141
Sensor; Proximity; M12 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634340
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; M12 Inductive; 3mm Range; 3 Wire; 10-30VDC; M12; M1634340
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 3 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.025 lbs
Gross Weight 0.065 lbs