BI4-G12-ADZ32X-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI4-G12-ADZ32X-B3131

Turck Inductive Proximity

BI4-G12-ADZ32X-B3131

Turck Inductive Proximity
Sensor; Inductive; M12 x 1; 20 to
Item Number
BI4-G12-ADZ32X-B3131
MFG Item Number
4205301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4-G12-ADZ32X-B3131
Sensor; Inductive; M12 x 1; 20 to

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4205301
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive; M12 x 1; 20 to 250 VAC/10 to 300 VDC; 100 mA (Max.);
Diameter 12 mm
Shielding Shielded
Power Type AC
Range 4 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Net Weight 0.07 lbs
Gross Weight 0.08 lbs