BI4-M12-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI4-M12-AP6X-H1141 Turck Inductive Proximity, Sensor; 12 mm; 10 to 30 VDC; 200 mA

MFG Item Number
46070

BI4-M12-AP6X-H1141 Turck Inductive Proximity, Sensor; 12 mm; 10 to 30 VDC; 200 mA

MFG Item Number
46070
Item Number
BI4-M12-AP6X-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4-M12-AP6X-H1141
Sensor; 12 mm; 10 to 30 VDC; 200 mA

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46070
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; 12 mm; 10 to 30 VDC; 200 mA (Max.); Inductive; CPB (Housing);
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.0019 lbs
Gross Weight 0.05 lbs
Alternatives
E57-12LE06-BD
E57-12LE06-BD
Eaton Inductive Proximity, E57 PREMIUM + Series