BI4-M12E-AP6X-H1141

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI4-M12E-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; 12mm; 3 Wire DC
MFG Item Number
4608030

BI4-M12E-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; 12mm; 3 Wire DC

MFG Item Number
4608030
Item Number
BI4-M12E-AP6X-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4-M12E-AP6X-H1141
Sensor; Proximity; 12mm; 3 Wire DC

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4608030
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; 12mm; 3 Wire DC PNP; Inductive; 4mm Sensing Range; 10-30VDC
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.0022 lbs
Gross Weight 0.0044 lbs