BI4-MT12HE-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI4-MT12HE-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; M12 Inductive;
MFG Item Number
4608093

BI4-MT12HE-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; M12 Inductive;

MFG Item Number
4608093
Item Number
BI4-MT12HE-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4-MT12HE-AP6X-H1141
Sensor; Proximity; M12 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4608093
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; M12 Inductive; 4mm Range; 10-30VDC; PNP; M12; T4608093
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.07 lbs
Gross Weight 0.07 lbs