BI40-CP80-FZ3X2-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI40-CP80-FZ3X2-B3131

Turck Inductive Proximity

BI40-CP80-FZ3X2-B3131

Turck Inductive Proximity
Sensor, Proximity; 40mm Sensing
Item Number
BI40-CP80-FZ3X2-B3131
MFG Item Number
1340491
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI40-CP80-FZ3X2-B3131
Sensor, Proximity; 40mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1340491
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 40mm Sensing Distance; NO/NC; AC/DC; Flush Mount
Shielding Shielded
Power Type AC, DC
Range 40 mm
Connection Type 1/2-14 NPT
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection No
Max Load Current 0.5 A
Net Weight 0 lbs
Gross Weight 0.7 lbs