BI40-CP80-FZ3X2/S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI40-CP80-FZ3X2/S10

Turck Inductive Proximity

BI40-CP80-FZ3X2/S10

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI40-CP80-FZ3X2/S10
MFG Item Number
1340401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI40-CP80-FZ3X2/S10
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1340401
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type DC
Range 40 mm
Connection Type 1/2-14 NPT
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0.635 lbs
Gross Weight 0.655 lbs