BI4U-EM12WD-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI4U-EM12WD-AP6X-H1141

Turck Inductive Proximity

BI4U-EM12WD-AP6X-H1141

Turck Inductive Proximity
Sensor; Proximity; Inductive; 12mm;
Item Number
BI4U-EM12WD-AP6X-H1141
MFG Item Number
1634812
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4U-EM12WD-AP6X-H1141
Sensor; Proximity; Inductive; 12mm;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634812
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive; 12mm; 3 Wire; 4mm Range; BI 4U-EM12WD-AP6X-H1141
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.0022 lbs
Gross Weight 0.1 lbs