BI4U-EM12WD-AP6X12M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI4U-EM12WD-AP6X12M

Turck Inductive Proximity

BI4U-EM12WD-AP6X12M

Turck Inductive Proximity
Sensor, Inductive, Proximity, UPROX
Item Number
BI4U-EM12WD-AP6X12M
MFG Item Number
1634799
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI4U-EM12WD-AP6X12M
Sensor, Inductive, Proximity, UPROX

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634799
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, UPROX Family; FACTOR 1 for all metals; Sn - 4mm
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type Cable Connection
Cable Length 12 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.9 lbs