Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BI4U-M12-AP6X-H1141 Turck Inductive Proximity, SENSOR; PROXIMITY; INDUCTIVE; UPROX
BI4U-M12-AP6X-H1141 Turck Inductive Proximity, SENSOR; PROXIMITY; INDUCTIVE; UPROX
Item Number
BI4U-M12-AP6X-H1141
Description
Inductive Proximity, Series
Item #
BI4U-M12-AP6X-H1141
SENSOR; PROXIMITY; INDUCTIVE; UPROX
Specifications
Specifications
| Manufacturer Part Number |
1634804 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
SENSOR; PROXIMITY; INDUCTIVE; UPROX BARREL; 3 WIRE; THREADED; RANGE 4MM; LENGTH |
| Diameter |
12 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
4 mm |
| Connection Type |
4 Pin M12 Connector |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.075 lbs |
BI4U-M12-AP6X-H1141
Turck Inductive Proximity