BI5-EM18WDTC-Y1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-EM18WDTC-Y1X

Turck Inductive Proximity

BI5-EM18WDTC-Y1X

Turck Inductive Proximity
Sensor, Inductive, Proximity, 5mm
Item Number
BI5-EM18WDTC-Y1X
MFG Item Number
4012061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-EM18WDTC-Y1X
Sensor, Inductive, Proximity, 5mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4012061
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 5mm Sensing Distance; 2wire; NAMUR; Flush Mount
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Terminal Chamber
Output Type NAMUR
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.2 lbs