Series Information
| Manufacturer Part Number | 42131 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Inductive, Proximity |
| Diameter | 18 mm |
| Shielding | Shielded |
| Power Type | AC, DC |
| Range | 5 mm |
| Connection Type | Cable Connection |
| Cable Length | 7 m |
| Output Type | NO MOSFET |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Nominal Voltage | 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Max Load Current | 0.4 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.8 lbs |