BI5-G18-RZ3X-B1331/50MM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-G18-RZ3X-B1331/50MM

Turck Inductive Proximity

BI5-G18-RZ3X-B1331/50MM

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI5-G18-RZ3X-B1331/50MM
MFG Item Number
43731
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-G18-RZ3X-B1331/50MM
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 43731
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type AC, DC
Range 5 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Max Load Current 0.5 A
Net Weight 0 lbs
Gross Weight 0.2 lbs