BI5-G18-Y0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-G18-Y0

Turck Inductive Proximity

BI5-G18-Y0

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI5-G18-Y0
MFG Item Number
1005452
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-G18-Y0
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1005452
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator No
Net Weight 0 lbs
Gross Weight 0.2 lbs