Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BI5-M18-AD4X Turck Inductive Proximity, Sensor; Inductive; M18 x 1; 10 to
BI5-M18-AD4X Turck Inductive Proximity, Sensor; Inductive; M18 x 1; 10 to
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Sensor; Inductive; M18 x 1; 10 to
Specifications
Specifications
| Manufacturer Part Number |
44110 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; Inductive; M18 x 1; 10 to 65 VDC; 100 mA (Max.) (Operating); |
| Diameter |
18 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
5 mm |
| Connection Type |
3 Pin 1/2-20 UNF |
| Output Type |
NO |
| Number of Wires |
2 |
| Composition |
Metallic |
| Voltage |
10-65 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.27 lbs |
BI5-M18-AD4X
Turck Inductive Proximity