BI5-M18-AD4X7M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-M18-AD4X7M Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4411007

BI5-M18-AD4X7M Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4411007
Item Number
BI5-M18-AD4X7M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-M18-AD4X7M
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4411007
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 7 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.69 lbs
Gross Weight 0.69 lbs