BI5-M18-AP6X-H1141

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI5-M18-AP6X-H1141 Turck Inductive Proximity, Sensor; Normally Open 3 Wire DC
MFG Item Number
46145

BI5-M18-AP6X-H1141 Turck Inductive Proximity, Sensor; Normally Open 3 Wire DC

MFG Item Number
46145
Item Number
BI5-M18-AP6X-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-M18-AP6X-H1141
Sensor; Normally Open 3 Wire DC

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46145
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Normally Open 3 Wire DC Self Contained; 0.197 in. (Nom.);
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.0034 lbs
Gross Weight 0.0063 lbs
Alternatives
NBB5-18GM50-E2-V1
NBB5-18GM50-E2-V1
Pepperl Fuchs Inductive Proximity