Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BI5-M18-AZ3X |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Inductive Prox, 18mm, 5mm range, flush |
| Nominal Voltage | 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Power Type | AC, DC |
| Range | 5 mm |
| Connection Type | Cable |
| Composition | Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Length | 78.74 " |
| Weld Field Immune | No |
| Status Indicator | No |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |